!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR ½ IN COPPER TUBE, FOR 11/16 IN MAX OD

TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR ½ IN COPPER TUBE, FOR 11/16 IN MAX OD

NVENT CADDY

TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR ½ IN COPPER TUBE, FOR 11/16 IN MAX OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR ½ IN COPPER TUBE, FOR 11/16 IN MAX OD

TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR ½ IN COPPER TUBE, FOR 11/16 IN MAX OD

NVENT CADDY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RUZ4
  • Mfr. Model # 389002
  • UNSPSC # 40141725
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.01 lbs

Product Details

This tube and pipe clamp has a length of 1 3/16 inch, a width of 9/16 inch, has an operating temperature of -13 Degrees F to 194 Degrees F and is resistant to UV. This tube and pipe clamp is for use on cable, pipes, and tubes.

Technical Specs

  • ItemTube and Pipe Clamp
  • For Copper Tube Size1/2 in
  • For Minimum Outside Diameter9/16 in
  • Maximum Operating Temperature194 Degrees F
  • Overall Length1 3/16 in
  • Surface Mount OrientationFront Mount
  • Minimum Operating Temperature-13 Degrees F
  • Metal DetectableNot Metal Detectable
  • Resistance PropertiesUV Resistant
  • Clamp Material Polycarbonate/Polyester
  • For Maximum Outside Diameter 11/16 in
  • Load Capacity 40 lb
  • Overall Height 1 3/16 in
  • Overall Width 9/16 in
  • For Use On Cable, Pipe, Tube
  • For Location Outdoor
  • Mount Type Mount Plate, Shot-Fire Bracket
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories