TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR 1 IN COPPER TUBE, FOR 1¼ IN MAX OD
TUBE AND PIPE CLAMP: POLYCARBONATE/POLYESTER, FOR 1 IN COPPER TUBE, FOR 1¼ IN MAX OD
NVENT CADDY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tube and pipe clamp has a length of 1 15/16 inch, a width of 11/16 inch, has an operating temperature of -13 Degrees F to 194 Degrees F and is resistant to UV. This tube and pipe clamp is for use on cable, pipes, and tubes.
Technical Specs
Item Tube and Pipe Clamp
For Copper Tube Size 1 in
For Minimum Outside Diameter 1 1/16 in
Maximum Operating Temperature 194 Degrees F
Overall Length 1 15/16 in
Surface Mount Orientation Front Mount
Minimum Operating Temperature -13 Degrees F
Metal Detectable Not Metal Detectable
Resistance Properties UV Resistant
Clamp Material Polycarbonate/Polyester
For Maximum Outside Diameter 1 1/4 in
Load Capacity 58 lb
Overall Height 1 15/16 in
Overall Width 11/16 in
For Use On Cable, Pipe, Tube
For Location Outdoor
Mount Type Mount Plate, Shot-Fire Bracket
Country of Origin China
(subject to change)