!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING, BLUE, 5/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE

TUBING, BLUE, 5/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE

NYCOIL

TUBING, BLUE, 5/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING, BLUE, 5/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE

TUBING, BLUE, 5/16 IN OUTSIDE DIA, 100 FT, POLYURETHANE

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.42 / each

EHC: EHC :
Min Qty 100 = $142.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC73083
  • Mfr. Model # 73083
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This polyurethane tubing comes in the colour blue and is 100 feet long. Its outside diameter is 5/16 inch long and the wall thickness is 0.240 inch.

Technical Specs

  • ItemTubing
  • ColourBlue
  • Inside Diameter6 mm
  • Jacket MaterialPolyurethane
  • Maximum Operating Pressure58 psi @ 125 Degrees F, 97 psi @ 68 Degrees F
  • Outside Diameter8 mm
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Fungus-Resistant, Moisture-Resistant
  • Wall Thickness0.039 in
  • Fitting CompatibilityHose Barb, Push-to-Connect
  • System of MeasurementMetric
  • Flow ApplicationWater and Pneumatic Lines
  • For Fluid TypeCompressed Air, Water
  • Minimum Operating Temperature-40 Degrees C
  • Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools, Water and Pneumatic Lines
  • Hardness Shore A 95
  • Jacket Colour Blue
  • Material Polyurethane
  • Maximum Operating Temperature 75 Degrees C
  • Overall Length 100 ft
  • Standards 2011/65/EC, DI 97/23/EC, NF E49-101, RG 1907/2006, RoHS
  • Bend Radius 24 mm
  • Flexibility Flexible
  • Burst Pressure 290 psi @ 68 Degrees F
  • For Environment Chemical
  • Industry Application Pneumatics
  • Weight per Foot 0.0176 lb/ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list