TUBING, BLUE, 1/4 IN OUTSIDE DIA, 100 FT, POLYURETHANE
TUBING, BLUE, 1/4 IN OUTSIDE DIA, 100 FT, POLYURETHANE
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This polyurethane tubing comes in the colour blue and is 100 feet long. Its outside diameter is 1/4 inches long and the wall thickness is 0.160 inches.
Technical Specs
Item Tubing
Colour Blue
Inside Diameter 4 mm
Jacket Material Polyurethane
Maximum Operating Pressure 80 psi @ 125 Degrees F, 133 psi @ 68 Degrees F
Outside Diameter 6 mm
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Fungus-Resistant, Moisture-Resistant
Wall Thickness 0.039 in
Fitting Compatibility Hose Barb, Push-to-Connect
System of Measurement Metric
Flow Application Water and Pneumatic Lines
For Fluid Type Compressed Air, Water
Minimum Operating Temperature -40 Degrees C
Application Machines, Pick and Place Automation, Pneumatic Plumbing, Spot Welders, Tools, Water and Pneumatic Lines
Hardness Shore A 95
Jacket Colour Blue
Material Polyurethane
Maximum Operating Temperature 75 Degrees C
Overall Length 100 ft
Standards 2011/65/EC, DI 97/23/EC, NF E49-101, RG 1907/2006, RoHS
Bend Radius 18 mm
Flexibility Flexible
Burst Pressure 400 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.0126 lb/ft
Country of Origin United States
(subject to change)