!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOSE TOLERANCE TUBING, SEMI RIGID, BLACK, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

CLOSE TOLERANCE TUBING, SEMI RIGID, BLACK, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

NYCOIL

CLOSE TOLERANCE TUBING, SEMI RIGID, BLACK, 1/4 IN OUTSIDE DIA, 100 FT, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOSE TOLERANCE TUBING, SEMI RIGID, BLACK, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

CLOSE TOLERANCE TUBING, SEMI RIGID, BLACK, 1/4 IN OUTSIDE DIA, 100 FT, NYLON

NYCOIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.11 / EACH

EHC: EHC :
Min Qty 100 = $111.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NYC71061
  • Mfr. Model # 71061
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This tubing is made of nylon and is a close-tolerance semi-rigid tubing. It is 100 feet long and has a wall thickness of 0.160 inch. It comes in the colour black and has an outside diameter of 1/4 inch.

Technical Specs

  • ItemTubing
  • ColourBlack
  • Jacket ColourBlack
  • MaterialNylon
  • Maximum Operating Temperature93 Degrees C
  • Overall Length100 ft
  • Wall Thickness0.039 in
  • Fitting CompatibilityCompression, Hose Barb, Push-to-Connect
  • System of MeasurementMetric
  • Flow ApplicationLow Pressure Pneumatic
  • For Fluid TypeCompressed Air
  • Minimum Operating Temperature-40 Degrees C
  • Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
  • Inside Diameter 4 mm
  • Jacket Material Nylon
  • Maximum Operating Pressure 280 psi @ 125 Degrees F, 400 psi @ 68 Degrees F
  • Outside Diameter 6 mm
  • Resistance Properties Chemical-Resistant
  • Bend Radius 36 mm
  • Flexibility Flexible
  • Burst Pressure 1,200 psi @ 68 Degrees F
  • For Environment Chemical
  • Industry Application Pneumatics
  • Weight per Foot 0.0112 lb/ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list