CLOSE TOLERANCE TUBING, SEMI RIGID, NATURAL, 1/4 IN OUTSIDE DIA, 100 FT, NYLON
CLOSE TOLERANCE TUBING, SEMI RIGID, NATURAL, 1/4 IN OUTSIDE DIA, 100 FT, NYLON
NYCOIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing is made of nylon and is a close-tolerance semi-rigid tubing. It is 100 feet long and has a wall thickness of 0.160 inch. It comes in the colour natural and has an outside diameter of 1/4 inch.
Technical Specs
Item Tubing
Colour Natural
Jacket Material Nylon
Maximum Operating Pressure 280 psi @ 125 Degrees F, 400 psi @ 68 Degrees F
Outside Diameter 6 mm
Resistance Properties Chemical-Resistant
Bend Radius 36 mm
Flexibility Flexible
Burst Pressure 1,200 psi @ 68 Degrees F
For Environment Chemical
Industry Application Pneumatics
Weight per Foot 0.0112 lb/ft
Application Hydro Pneumatic Circuit, Injection Lube Systems, Low Pressure Pneumatic, Pneumatic Circuits
Inside Diameter 4 mm
Material Nylon
Maximum Operating Temperature 93 Degrees C
Overall Length 100 ft
Wall Thickness 0.039 in
Fitting Compatibility Compression, Hose Barb, Push-to-Connect
System of Measurement Metric
Flow Application Low Pressure Pneumatic
For Fluid Type Compressed Air
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)