!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUCK SPILL KIT,9 GAL ABSORB,YELLOW

TRUCK SPILL KIT,9 GAL ABSORB,YELLOW

NEW PIG

TRUCK SPILL KIT,9 GAL ABSORB,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK SPILL KIT,9 GAL ABSORB,YELLOW

TRUCK SPILL KIT,9 GAL ABSORB,YELLOW

NEW PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $722.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGKIT628
  • Mfr. Model # KIT628
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Technical Specs

  • ItemTruck Spill Kit
  • Fluids AbsorbedUniversal
  • Volume Absorbed Per Kit9 gal
  • Container ColourYellow
  • Container Length30 in
  • Empty or FilledFilled
  • Product Weight23 lb
  • Static DissipativeNo
  • SeriesKIT
  • Fluids Absorbed - PadsUniversal
  • Granular Sorbent Composition DetailCellulose
  • Pad MaterialPolypropylene
  • Pad Width15"
  • Pillow/Sock Outside Skin MaterialPolypropylene
  • Sock Length48 in
  • Product Type Spill Kit
  • Specialized Applications Truck
  • Container Type Portable Bag
  • Container Height 13 1/4 in
  • Container Width 13 1/2 in
  • Lockable No
  • Includes Mounting Fasteners No
  • UV Resistant No
  • Standards 40 CFR 263.30(a), 40 CFR 263.31
  • Fluids Absorbed - Socks Universal
  • Granular Sorbent Container Type Bag
  • Pad Length 20 in
  • Pillow/Sock Filler Material Magnesium Aluminosilicate
  • Sock Diameter 3 in
  • Includes (2) Neoprene Glove, (2) Pig Dry Loose Absorbent in Spill Pouch (PLP220), (3) Ext. dia 3 in x 48 in L Pig Blue Absorbent Sock (4048), (30) 15 in W x 20 in L Pig Absorbent Mat Pad (MAT203), (5) 18 in W x 30 in H Polyethylene Disposal Bags (Bag20-1S), 10 in W x 12 in L Pig Premoistened Hand and Surface Wipers (WIP1300), 10 in W x 24 in L Non-Sparking Telescoping Response Shovel (TLS1000-OR), Apron, Economy Goggle (GLS290-AF), Ext. dia 2.4 ft x 11 in H Pig Portable Spill Containment Pool (PAK9(25) OR), Ext. dia 3 1/2 in x 2 1/2 in H Pig(TM) Plug-N-Seal No-Freeze Patching Paste (PTY223), Instructions, Lightstick, Nylon Duffel Bag
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list