!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUCK BARREL DRUM POLY CASTERS

TRUCK BARREL DRUM POLY CASTERS

VESTIL

TRUCK BARREL DRUM POLY CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK BARREL DRUM POLY CASTERS

TRUCK BARREL DRUM POLY CASTERS

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $939.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESDBT1200P
  • Mfr. Model # DBT-1200-P
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Product Details

Barrel/drum truck handles steel or fiber drums and barrels. Adjustable chime hook helps to secure the drum. Barrel/drum truck features a kickstand for holding unit at a tilt.

Technical Specs

  • ItemDraining Drum Truck
  • For Container MaterialFibre, Steel
  • Wheel TypePoly On Steel
  • Wheel BearingsRoller
  • Number of Batteries0
  • IncludesAdjustable chime hook and kickstand
  • Overall Height60 in
  • Compatible with Product TypeDrum
  • Load Capacity 800 lb
  • Wheel Dia. 12 in
  • Wheel/Tread Material Poly On Steel
  • Handle Type Double
  • Colour Blue
  • Overall Depth 24 1/2 in
  • Overall Width 26 1/2 in
  • Securing Mechanism Chime
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list