!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOLLY, CONVERTIBLE, SOLID-DECK, PLASTIC, GENERAL PURPOSE, BLACK, LIGHT DUTY

DOLLY, CONVERTIBLE, SOLID-DECK, PLASTIC, GENERAL PURPOSE, BLACK, LIGHT DUTY

RUBBERMAID

DOLLY, CONVERTIBLE, SOLID-DECK, PLASTIC, GENERAL PURPOSE, BLACK, LIGHT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOLLY, CONVERTIBLE, SOLID-DECK, PLASTIC, GENERAL PURPOSE, BLACK, LIGHT DUTY

DOLLY, CONVERTIBLE, SOLID-DECK, PLASTIC, GENERAL PURPOSE, BLACK, LIGHT DUTY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB4400
  • Mfr. Model # FG440000BLA
  • UNSPSC # 24101706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.58 lbs

Technical Specs

  • ItemConvertible Solid-Deck Plastic General Purpose Dolly
  • Deck Length32 1/2 in
  • Deck Height7 in
  • Deck SurfaceTextured
  • End StyleFlush
  • Frame MaterialPlastic
  • Includes Tow EyeWithout Towing Eye
  • Connectable EndsNo Connectable Ends
  • Caster/Wheel Configuration(4) Swivel
  • Caster Wheel/Tread MaterialPolypropylene
  • Non-Marking Casters/WheelsNon-Marking Casters/Wheels
  • IncludesHandle
  • Overall Width20 1/2 in
  • Weight20.6 lb
  • Load Capacity 250 lb
  • Deck Width 20 1/2 in
  • Deck Material Plastic
  • Colour Black
  • Frame Finish Powder Coated
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Caster Wheel Width 1 in
  • Caster Wheel Type Tread-On Core
  • Caster Wheel Dia. 3 in
  • Assembled Unassembled
  • Overall Length 32 1/2 in
  • Overall Height 7 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories