!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPLE HEAD LEVER BENDER, LEFT/OFFSET/RIGH, 0 ° BEND ANGLE TO MIN, 180 ° BEND ANGLE TO MAX

TRIPLE HEAD LEVER BENDER, LEFT/OFFSET/RIGH, 0 ° BEND ANGLE TO MIN, 180 ° BEND ANGLE TO MAX

IMPERIAL

TRIPLE HEAD LEVER BENDER, LEFT/OFFSET/RIGH, 0 °  BEND ANGLE TO MIN, 180 °  BEND ANGLE TO MAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPLE HEAD LEVER BENDER, LEFT/OFFSET/RIGH, 0 ° BEND ANGLE TO MIN, 180 ° BEND ANGLE TO MAX

TRIPLE HEAD LEVER BENDER, LEFT/OFFSET/RIGH, 0 ° BEND ANGLE TO MIN, 180 ° BEND ANGLE TO MAX

IMPERIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3XTW3
  • Mfr. Model # 470-FHC
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 389
  • Shipping Weight 1.88 lbs

Product Details

This triple head lever bender has a length of 10½ inch. The handle has a cushion grip style/type. It features calibrated markings - for making accurate left-hand, right-hand and offset bends, compact des and more. In addition, it is made of die cast aluminum. This triple head lever bender is designed for: tube bending.

Technical Specs

  • ItemTriple Head Lever Bender
  • Bend Type MarkingsLeft, Offset, Right
  • Compatible Tubing MaterialAluminum, Copper, Stainless Steel, Thin Wall Steel
  • Bend Angle - Maximum180 Degrees
  • ApplicationTube Bending
  • FeaturesCalibrated Markings - for Making Accurate Left-Hand, Right-Hand and Offset Bends, Compact Design for Working in Tight Spaces, Cushion Grips - for Comfort and Stability, Made of Lightweight Die-Cast Aluminum, Optimum Bending Radius - for Each Tubing Size, Patented, Quick-Action Indexing Lever Repositions Two-Stage Handle Midway Through Bend When Both Handles Begin to Meet, This Feature Allows Easy Fabrication of Bends upto 180 Degrees with Reduced Effort, Better Control and no Crossing of Handles
  • MaterialDie Cast Aluminum
  • Bend Mechanism Style Lever
  • Tubing Outside Diameter 3/16 in, 1/4 in, 5/16 in, 3/8 in
  • Bend Angle - Minimum 0 Degrees
  • Centreline Bend Radius 11/16 in, 15/16 in, 7/16 in, 9/16 in
  • Calibration Increments 15 Degrees
  • Handle Type Cushion Grip
  • Overall Length 10 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list