!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPLE-ACTION DEGREASER, UNSCENTED, 20 LITRE

TRIPLE-ACTION DEGREASER, UNSCENTED, 20 LITRE

DUSTBANE

TRIPLE-ACTION DEGREASER, UNSCENTED, 20 LITRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPLE-ACTION DEGREASER, UNSCENTED, 20 LITRE

TRIPLE-ACTION DEGREASER, UNSCENTED, 20 LITRE

DUSTBANE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $137.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DSB51349
  • Mfr. Model # 51349
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.63 lbs

Product Details

Degrease your surfaces with this triple-action, unscented solution. The 20 litre bottle provides enough for multiple jobs, depending on how much you dilute it for your needs and your surface types. Apply easily with an auto-scrubber, mop, sponge, sprayer, or pressure washer.

Technical Specs

  • ItemDegreaser
  • Container Size20 L
  • Ready to Use/ConcentratedConcentrated
  • Cleaner FormLiquid
  • BiodegradableBiodegradable
  • Plastic SafePlastic Safe
  • ApplicationDisinfection, deodorizing, cleaning
  • pH Level10.5 to 11
  • Primary ChemicalQuaternary Ammonium Compound
  • Cleaner VOC RangeLow VOC
  • PropertiesDisinfectant, cleaner, deodorizer
  • FragranceMild
  • Container Type Pail
  • Net Weight 48 lb
  • Recommended Dilution 1:10 to 1:40, 1:20, 1:40 to 1:80, 1:80 to 1:160
  • Nonflammable Nonflammable
  • Butyl Free Butyl Free
  • Chlorinated/Non Chlorinated Non-Chlorinated
  • pH Value Alkaline
  • Standards CFIA, UL Approved, COVID-19
  • Base Formula Water Based
  • Product Series Triple Action
  • Features 3-in-1 formula, CFIA and UL approved, Citrus-Powered, Solvent Based, Biodegradable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list