close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
10-1/4 inch heavy-duty industrial shears. Cut length 4 inches. Hop drop-forged. Polished blades. Patented Set-Easy pivot. Black handle.
Technical Specs
- ItemIndustrial Shears
- Blade MaterialHot Dropped Forged Nickel Plated Blades
- Handle ColourBlack
- Length of Cut4-3/4"
- Application Used in Cutting Fabrics, Upholstery, and Composite Materials
- Features Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life
- Handle Material Coated Cutlery Steel
- Overall Length 10"
Alternate Products
-
CRESCENT WISS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.48
/ EACH
-
CRESCENT WISS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.17
/ EACH
-
CRESCENT WISS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.74
/ EACH