!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIGGER SPRAY BOTTLE, 8 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, 12 PK

TRIGGER SPRAY BOTTLE, 8 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, 12 PK

TOUGH GUY

TRIGGER SPRAY BOTTLE, 8 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIGGER SPRAY BOTTLE, 8 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, 12 PK

TRIGGER SPRAY BOTTLE, 8 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, 12 PK

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.36 / pkg. of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20WU24
  • Mfr. Model # 120908
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This trigger spray bottle has a 400 closure thread, plus it also features an adjustable nozzle. This white trigger spray bottle has a 8-ounce capacity.

Technical Specs

  • ItemTrigger Spray Bottle
  • Container Capacity8 oz
  • Sprayer ColourWhite
  • Seal MaterialPolypropylene
  • Overall Height6 1/2 in
  • FeaturesAdjustable Nozzle
  • Closure Thread Style400
  • Dispensing Type Mist, Stream
  • Bottle Colour White
  • Bottle Material Polyethylene
  • Graduation Markings Graduation Markings Not Included
  • Closure Size 28/400
  • Closure Diamenter 28 mm
  • Product Type Trigger Spray Bottle
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list