TRIGGER SPRAY BOTTLE, 1 L CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, POLYPROPYLENE, 12 PK
TRIGGER SPRAY BOTTLE, 1 L CONTAINER CAPACITY, MIST/STREAM, WHITE, WHITE, POLYPROPYLENE, 12 PK
TOLCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This trigger spray bottle has a 400 closure thread, plus it also features an adjustable nozzle. This white trigger spray bottle has a 1-litre capacity.
Technical Specs
Item Trigger Spray Bottle
Container Capacity 1 L
Sprayer Colour White
Dip Tube Length 9 1/4 in
Imprinting 3M Glass Cleaner 1
Graduation Increments 1 fl oz
Closure Size 28/400
Closure Diamenter 28 mm
Product Type Trigger Spray Bottle
Dispensing Type Mist, Stream
Bottle Colour White
Bottle Material HDPE
Seal Material Polypropylene
Graduation Markings Graduation Markings Included
Overall Height 12 1/4 in
Features Adjustable Nozzle
Closure Thread Style 400
Country of Origin Taiwan
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.47
/ pkg.
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.32
/ pkg.