close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
EXTENDED REACH TRIGGER SPRAYER, 1 GALLON CONTAINER CAPACITY, MIST/STREAM, GREEN
Technical Specs
- ItemExtended Reach Trigger Sprayer
- Container Capacity1 gal
- Bottle MaterialPolyethylene: Polypropylene
- Dip Tube Length36 in
- ImprintingNo Imprinting
- Closure Size38/400
- Includes38 mm Adaptor, Extension Intake Tube, Sprayer
- Closure Thread Style400
- Dispensing Type Mist, Stream
- Sprayer Colour Green
- Sprayer Material Polyethylene, Polypropylene, Stainless Steel
- Seal Material Polypropylene
- Overall Height 40 in
- Features Adjustable Nozzle
- Closure Diamenter 38 mm
- Product Type Extended Reach Trigger Sprayer
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.17
/ PACKAGE
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.93
/ PACKAGE