TRIGGER SPRAYER, 24 OZ/32 OZ CONTAINER CAPACITY, MIST/STREAM, GREEN, 6 PK
TRIGGER SPRAYER, 24 OZ/32 OZ CONTAINER CAPACITY, MIST/STREAM, GREEN, 6 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This trigger sprayer has a 400 closure thread, plus it also features an adjustable nozzle. This green trigger sprayer has a 32-ounce capacity.
Technical Specs
- ItemTrigger Sprayer
- Container Capacity32 oz
- Bottle MaterialPolypropylene
- Dip Tube Length9 1/2 in
- Overall Height12 in
- FeaturesAdjustable Nozzle
- Closure Thread Style400
- Dispensing Type Mist, Stream
- Sprayer Colour Green
- Sprayer Material Plastic
- Seal Material Polypropylene
- Closure Size 28/400
- Closure Diamenter 28 mm
- Product Type Trigger Sprayer
- Country of Origin Taiwan
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.67
/ PKG
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.36
/ EACH