TRIGGER SPRAYER, 24 OZ/32 OZ CONTAINER CAPACITY, MIST/STREAM, BLUE, 6 PK
TRIGGER SPRAYER, 24 OZ/32 OZ CONTAINER CAPACITY, MIST/STREAM, BLUE, 6 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This trigger sprayer has a 400 closure thread, plus it also features an adjustable nozzle. This blue and white trigger sprayer has a 32-ounce capacity.
Technical Specs
Item Trigger Sprayer
Container Capacity 32 oz
Bottle Material Polypropylene
Dip Tube Length 9 1/2 in
Overall Height 12 in
Features Adjustable Nozzle
Closure Thread Style 400
Dispensing Type Mist, Stream
Sprayer Colour Blue
Sprayer Material Plastic
Seal Material Polypropylene
Closure Size 28/400
Closure Diamenter 28 mm
Product Type Trigger Sprayer
Country of Origin Taiwan
(subject to change)
Alternate Products
VILEDA PROFESSIONAL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.62
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.67
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.36
/ each