TRIGGER SPRAYER, 24 OZ/32 OZ CONTAINER CAPACITY, MIST/STREAM, RED, 9½ IN DIP TUBE L
TRIGGER SPRAYER, 24 OZ/32 OZ CONTAINER CAPACITY, MIST/STREAM, RED, 9½ IN DIP TUBE L
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This trigger sprayer has a 400 closure thread, plus it also features an adjustable nozzle. This trigger sprayer includes 9 1/2 stem with strainer and has a 32-ounce capacity.
Technical Specs
Item Trigger Sprayer
Container Capacity 32 oz
Bottle Material Polyethylene, Polypropylene
Dip Tube Length 9 1/2 in
Overall Height 14 in
Features Adjustable Nozzle
Closure Diamenter 28 mm
Product Type Trigger Sprayer
Dispensing Type Mist, Stream
Sprayer Colour Red
Sprayer Material Polypropylene
Seal Material Polypropylene
Closure Size 28/400
Includes 9 1/2 Stem with Strainer
Closure Thread Style 400
Country of Origin China
(subject to change)
Alternate Products
TOLCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.50
/ each