TRIGGER SPRAY BOTTLE, 36 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, GREY, 12 PK
TRIGGER SPRAY BOTTLE, 36 OZ CONTAINER CAPACITY, MIST/STREAM, WHITE, GREY, 12 PK
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This trigger spray bottle has a 400 closure thread, plus it also features an adjustable nozzle. This trigger spray bottle includes trigger sprayer and has a 36-ounce capacity.
Technical Specs
Item Trigger Spray Bottle
Container Capacity 36 oz
Sprayer Colour Grey
Dip Tube Length 7 1/2 in
Graduation Markings Graduation Markings Included
Overall Height 10 1/4 in
Features Adjustable Nozzle
Closure Diamenter 28 mm
Product Type Trigger Spray Bottle
Dispensing Type Mist, Stream
Bottle Colour White
Bottle Material Polyethylene
Seal Material Polypropylene
Graduation Increments 2 fl oz
Closure Size 28/400
Includes Trigger Sprayer
Closure Thread Style 400
Country of Origin Taiwan
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.11
/ each