!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIANGULAR TOP CHEST,HEAVY DUTY,SILVER

TRIANGULAR TOP CHEST,HEAVY DUTY,SILVER

MONTEZUMA

TRIANGULAR TOP CHEST,HEAVY DUTY,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIANGULAR TOP CHEST,HEAVY DUTY,SILVER

TRIANGULAR TOP CHEST,HEAVY DUTY,SILVER

MONTEZUMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,409.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XFV8
  • Mfr. Model # ME300AL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemTriangular Top Chest
  • Body FinishGloss
  • Body MaterialAluminum
  • FeaturesDurability and Protection, Durable, Heavy Duty Aluminum Ensures Strength, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
  • IncludesCompartment Liners, Lock Keys
  • Number of Drawers0
  • Overall Depth15 5/8 in
  • Overall Width31 in
  • Total Load Capacity500 lb
  • Width Range30 in to 39 in Wide
  • Overall Dimensions31 in W x 15 5/8 in D x 18 1/4 in H
  • Body Colour Silver
  • Body Gauge 16 ga
  • Duty Rating Heavy Duty
  • Body Finish/Colour Brite Silver
  • Locking System Keyed
  • Number of Handles 2
  • Overall Height 18 1/4 in
  • Style Triangular Top Chest
  • Total Storage Capacity 5,260 cu in
  • Dimensions 31 in W x 15 5/8 in D x 18 1/4 in H
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list