!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE, TOUGH LOCK, ¾ IN, STRAIGHT, ⅛ IN RECESS, COPPER

NOZZLE, TOUGH LOCK, ¾ IN, STRAIGHT, ⅛ IN RECESS, COPPER

TREGASKISS

NOZZLE, TOUGH LOCK, ¾ IN, STRAIGHT, ⅛ IN RECESS, COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE, TOUGH LOCK, ¾ IN, STRAIGHT, ⅛ IN RECESS, COPPER

NOZZLE, TOUGH LOCK, ¾ IN, STRAIGHT, ⅛ IN RECESS, COPPER

TREGASKISS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.44 / EACH

EHC: EHC :
Min Qty 10 = $304.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRG401-4-75
  • Mfr. Model # 401-4-75
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 1438
  • Shipping Weight 0.152 lbs

Product Details

This TOUGH LOCK Consumable nozzle is made of copper. In addition, it is designed for applications including automotive, fabrication, manufacturing. Plus, it is compatible with BTB, Clean Air, TGX, Bernard, and TOUGH GUN brands and is for use with automatic MIG guns, BTB semi automatic MIG guns, fume extraction guns, robotic MIG guns, semi automatic MIG guns. It has an overall length of 2⅞ inches and it can be used for MIG welding.

Technical Specs

  • ItemNozzle
  • SeriesTough Lock Consumable
  • Bore Diameter3/4 in
  • Nozzle to Tip Relationship1/8 in Recess
  • Maximum Amperage350 A
  • Duty RatingMedium Duty
  • Welding ProcessesMIG
  • ApplicationAutomotive, Fabrication, Manufacturing
  • For Use WithAutomatic MIG Guns, BTB Semi Automatic MIG Guns, Fume Extraction Guns, Robotic MIG Guns, Semi Automatic MIG Guns
  • Outside Diameter1 in
  • Compatible with Brand Bernard, TOUGH GUN
  • Compatible with Series BTB, Clean Air, TGX
  • Connection Type Slip-On
  • Nozzle Shape Straight
  • Material Copper
  • For Gas Diffuser Number 404-26, 404-32
  • Current Range 200 A to 350 A
  • Colour Copper
  • Inside Diameter 3/4 in
  • Overall Length 2 7/8 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list