CYLINDER BRACKET, 1 CYLINDER, FOR 3 IN TO 14 IN DIAMETER
CYLINDER BRACKET, 1 CYLINDER, FOR 3 IN TO 14 IN DIAMETER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cylinder bracket has an overall depth of 4 3/4 inch, an overall width of 8 1/4 inch, and an overall height of 4 3/4 inches.
Technical Specs
- ItemCylinder Bracket
- Compatible Cylinder Diameter (Maximum)14 in
- Cylinder Securing MechanismChain with Safety Clip, Strap with Cinch Buckle
- Overall Width8 1/4 in
- Overall Depth4 3/4 in
- Number of Cylinders Held 1
- Compatible Cylinder Diameter (Minimum) 3 in
- Bracket Material Plastic
- Overall Height 4 3/4 in
- Mounting Location Wall
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.13
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.76
/ EACH
-
BADGER TAG & LABEL CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.51
/ PACKAGE