!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRAY ENVIRO PRO SERIES 3L

TRAY ENVIRO PRO SERIES 3L

DYNAMIC

TRAY ENVIRO PRO SERIES 3L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRAY ENVIRO PRO SERIES 3L

TRAY ENVIRO PRO SERIES 3L

DYNAMIC

https://catalogue.grainger.ca/?hybris=true
  • Item # DPAHZ020150
  • Mfr. Model # HZ020150
  • UNSPSC # 31211900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Product Details

Impact and solvent resistant. Large 3 L, 3 quart capacity, deep well design. Handles on all four sides for easy transport. Designed for professional use. Sturdy, wide and durable side pockets allow you to store and move working applicators.

Technical Specs

  • ItemPro Series Floor Tray
  • MaterialRecycled Plastics
  • IncludesHeavy Duty Black Plastic Tray
  • Capacity 3.5 L
  • For Use With All Paints & Solvents
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories