!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH PUMP, 3 HORSEPOWER, 1 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230/460V AC, 60 FT MAXIMUM HEAD, FNPT

TRASH PUMP, 3 HORSEPOWER, 1 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230/460V AC, 60 FT MAXIMUM HEAD, FNPT

DAYTON

TRASH PUMP, 3 HORSEPOWER, 1 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230/460V AC, 60 FT MAXIMUM HEAD, FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH PUMP, 3 HORSEPOWER, 1 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230/460V AC, 60 FT MAXIMUM HEAD, FNPT

TRASH PUMP, 3 HORSEPOWER, 1 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 230/460V AC, 60 FT MAXIMUM HEAD, FNPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,462.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4YU36
  • Mfr. Model # 4YU36
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • ItemTrash Pump
  • Discharge GenderFemale
  • Duty CycleContinuous
  • Flow Rate - Maximum160 gpm
  • Horsepower3 hp
  • Impeller MaterialStainless Steel
  • Inlet Diameter2 in
  • Inlet StandardNPT
  • Nameplate Voltage230/460V AC
  • PrimingSelf-Priming
  • Requires Control PanelControl Panel Required
  • Solids Diameter - Maximum1 in
  • Thermal ProtectionNo Thermal Protection
  • Manufacturer Warranty Length1 yr
  • PhaseThree
  • Best Efficiency Head39 ft
  • Feet of Head - Minimum2 ft
  • Flow Rate @ 40 ft of Head - Maximum54 gpm
  • Flow Rate - Minimum30 gpm
  • Media Temperature - Minimum40 Degrees F
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Net Positive Suction Head Required25 psi
  • Overall Length21.3 in
  • Revolutions Per Minute - Maximum3,450 RPM
  • Discharge Diameter 2 in
  • Discharge Standard NPT
  • Feet of Head - Maximum 60 ft
  • For Media Type Sewage Water
  • Impeller Design Semi-Open
  • Includes Strainer
  • Inlet Gender Female
  • Media Temperature - Maximum 160 Degrees F
  • Power Source Corded Electric
  • Pump Housing Material Cast Iron
  • Shaft Seal Material Buna-N, Carbon, Ceramic
  • Standards cULus Listed
  • Application Transfer, Waste Removal
  • Motor Type Three-Phase
  • Shaft Seal Type Mechanical
  • Current 7.2/3.6 A
  • Flow Rate @ 20 ft of Head - Maximum 110 gpm
  • Flow Rate @ 60 ft of Head - Maximum 0 gpm
  • Frequency 60 Hz
  • Motor Ambient Temperature - Maximum 104 Degrees F
  • Motor Frame Designation 56J
  • Overall Height 8.7 in
  • Overall Width 8.6 in
  • Suction Lift - Maximum 20 ft
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list