!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, UNTOUCHABLE, SQUARE, BEIGE, 23 GALLON CAPACITY

TRASH CAN, UNTOUCHABLE, SQUARE, BEIGE, 23 GALLON CAPACITY

RUBBERMAID

TRASH CAN, UNTOUCHABLE, SQUARE, BEIGE, 23 GALLON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, UNTOUCHABLE, SQUARE, BEIGE, 23 GALLON CAPACITY

TRASH CAN, UNTOUCHABLE, SQUARE, BEIGE, 23 GALLON CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.28 / EACH

EHC: EHC :
Min Qty 6 = $1,177.68
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB3569-88BGE
  • Mfr. Model # 3569-88BGE
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 794
  • Shipping Weight 5.54 lbs

Product Details

TRASH CAN, UNTOUCHABLE, SQUARE, BEIGE, 23 GALLON CAPACITY

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity23 gal
  • Specific Container MaterialPlastic
  • Top TypeOpen
  • Container Mounting StyleFree-Standing
  • IncludesLiner Cinch
  • Diameter16 1/2 in
  • FinishSmooth
  • Lid OptionsNo Lid
  • Container Shape Square
  • Height 33 in
  • Depth 16 1/2 in
  • Colour Beige
  • Width 15 1/2 in
  • Mobility Stationary
  • Features Sleek Design
  • For Use With Lid Mfr. Model Number FG268988BEIG
  • Series Untouchable(R)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list