!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, STAINLESS STEEL, DOME TOP, SILVER, 18 GALLON CAPACITY, 31 IN OVERALL H

TRASH CAN, STAINLESS STEEL, DOME TOP, SILVER, 18 GALLON CAPACITY, 31 IN OVERALL H

GRAINGER

TRASH CAN, STAINLESS STEEL, DOME TOP, SILVER, 18 GALLON CAPACITY, 31 IN OVERALL H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, STAINLESS STEEL, DOME TOP, SILVER, 18 GALLON CAPACITY, 31 IN OVERALL H

TRASH CAN, STAINLESS STEEL, DOME TOP, SILVER, 18 GALLON CAPACITY, 31 IN OVERALL H

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,079.23 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48L070
  • Mfr. Model # 48L070
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 793
  • Shipping Weight 24.08 lbs

Product Details

This silver trash can features fire safe steel, 60% recycled material content, rubber gasket on bottom. This trash can includes plastic liner meets the standards for ADA, UL94, a brushed finish, and a 18-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity18 gal
  • Specific Container MaterialStainless Steel
  • ColourSilver
  • Width15 in
  • MobilityStationary
  • Diameter15 in
  • FinishBrushed
  • LocationIndoor
  • Container Shape Round
  • Height 31 in
  • Top Type Dome
  • Container Mounting Style Free-Standing
  • Includes Plastic Liner
  • Standards ADA Compliant, UL94
  • Features Fire Safe Steel, 60% Recycled Material Content, Rubber Gasket on Bottom
  • Lid Options Lid Included
  • Rigid Liner Material Plastic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list