!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, SLIM JIM, RECTANGULAR, BEIGE, 15 GALLON CAPACITY

TRASH CAN, SLIM JIM, RECTANGULAR, BEIGE, 15 GALLON CAPACITY

RUBBERMAID

TRASH CAN, SLIM JIM, RECTANGULAR, BEIGE, 15 GALLON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, SLIM JIM, RECTANGULAR, BEIGE, 15 GALLON CAPACITY

TRASH CAN, SLIM JIM, RECTANGULAR, BEIGE, 15 GALLON CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.20 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB7822BGE
  • Mfr. Model # FG782200BEIG
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 794
  • Shipping Weight 11.464 lbs

Product Details

This beige Slim Jim series trash can has a hinged lid connection. It also features wall mounting keeps the container out of pedestrian traffic and allows for floor cleaning. factory mutual (FM) approved for fire safety when wall mounted. This trash can includes high-impact top with self-closing swing door, hardware and meets the standards for CSFM, a textured finish, and a 15-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity15 gal
  • Specific Container MaterialPlastic
  • Top TypeDome with Push Door
  • Container Mounting StyleWall-Mounted
  • IncludesHigh-Impact Top with Self-Closing Swing Door, Hardware
  • StandardsCSFM
  • FinishTextured
  • Lid OptionsLid Included
  • SeriesSlim Jim(R)
  • Container Shape Rectangular
  • Height 32 1/2 in
  • Depth 19 1/2 in
  • Colour Beige
  • Width 11 7/8 in
  • Mobility Stationary
  • Features Wall Mounting Keeps the Container out of Pedestrian Traffic and Allows for Floor Cleaning. Factory Mutual (FM) Approved For Fire Safety When Wall Mounted.
  • Lid Connection Hinged
  • Location Indoor
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list