STEP-ON TRASH CONTAINER, PLASTIC, 13 GALLON CAPACITY, BEIGE, RECTANGULAR
STEP-ON TRASH CONTAINER, PLASTIC, 13 GALLON CAPACITY, BEIGE, RECTANGULAR
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
STEP-ON TRASH CONTAINER, PLASTIC, 13 GALLON CAPACITY, BEIGE, RECTANGULAR
Technical Specs
- ItemStep-On Trash Container
- Garbage Container Capacity13 gal
- Specific Container MaterialPlastic
- Top TypeFlat
- Container Mounting StyleFree-Standing
- MobilityStationary
- FeaturesSlim Profile and Small Footprint Maximize Space to Fit in Tightest Spaces. Quiet and Controlled Lid-Closure Minimizes Noise.
- Lid ConnectionHinged
- Lid OptionsLid Included
- Container Shape Rectangular
- Height 28 1/4 in
- Depth 11 1/2 in
- Colour Beige
- Width 11 1/2 in
- Standards 1883566
- Finish Smooth
- Lid Opening Mechanism Foot Pedal
- Series Slim Jim(R)
- Country of Origin United States
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$295.81
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$532.67
/ EACH