TRASH CAN,OVAL,13 GAL.,SILVER
TRASH CAN,OVAL,13 GAL.,SILVER
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
STEP-ON TRASH CONTAINER, STAINLESS STEEL, 13 GALLON CAPACITY, 16 IN OVERALL DIAMETER, SILVER
Technical Specs
- ItemStep Can
- Garbage Container Capacity13 gal
- Specific Container MaterialStainless Steel
- Top TypeFlat
- Container Mounting StyleFree-Standing
- IncludesPlastic Liner
- Diameter16 in
- FinishSatin
- Lid Opening MechanismFoot Pedal
- LocationIndoor
- SeriesEK9218MT-50L
- Container Shape Oval
- Height 27 3/4 in
- Depth 16 in
- Colour Silver
- Width 16 in
- Mobility Stationary
- Features Soft Close Lid, Fingerprint Resistant, Bag Fixer
- Lid Connection Hinged
- Lid Options Lid Included
- Rigid Liner Material Plastic
- Country of Origin China
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$177.31
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$250.12
/ EACH
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.32
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$135.11
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.23
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.39
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.84
/ PACKAGE