!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN,ORGANIC WASTE

TRASH CAN,ORGANIC WASTE

FROST

TRASH CAN,ORGANIC WASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN,ORGANIC WASTE

TRASH CAN,ORGANIC WASTE

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $863.19 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST305ORGANIC
  • Mfr. Model # 305-ORGANIC
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • ItemTrash Bag
  • Garbage Container Capacity17.7 gal
  • Specific Container MaterialSteel
  • Top TypeFlat with Side Opening
  • Container Mounting StyleFree-Standing
  • IncludesLiner and Bag Holder Apparatus and Flexible Labels (Waste, Organics and Biohazard), PPE, Recycling
  • StandardsLEED
  • Diameter14 1/2 in
  • FinishBrushed
  • Lid Opening MechanismFoot Pedal
  • LocationIndoor
  • Rigid Liner MaterialSteel
  • Container Shape Rectangular
  • Height 40 3/32 in
  • Depth 14 in
  • Colour White
  • Width 36.6 in
  • Mobility Stationary
  • Container Markings Organic Waste
  • Features Floor Standing Receptacle Station
  • Lid Connection Hinged
  • Lid Options Lid Included
  • Product Type Trash Bag
  • Series Frost Products
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list