RIGID LINER, RIGID LINER, 23 GALLON CAPACITY, 31 IN OVERALL H, 15⅞ IN OVERALL W, BEIGE
RIGID LINER, RIGID LINER, 23 GALLON CAPACITY, 31 IN OVERALL H, 15⅞ IN OVERALL W, BEIGE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This beige XDL-90B series rigid liner includes moulded-in handles, meets the standards for CA65, has a polished finish, and a 23-gallon capacity.
Technical Specs
- ItemRigid Liner
- Garbage Container Capacity23 gal
- Specific Container MaterialPlastic
- Top TypeOpen
- Container Mounting StyleFree-Standing
- IncludesMoulded-In Handles
- StandardsCA65
- Lid OptionsNo Lid
- Product TypeRigid Liner
- SeriesXDL-90B
- Container Shape Square
- Height 31 in
- Depth 16 in
- Colour Beige
- Width 15 7/8 in
- Mobility Stationary
- Finish Polished
- Location Indoor
- Rigid Liner Material Plastic
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.10
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.86
/ EACH
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.68
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.59
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.75
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.37
/ EACH