TRASH BAGS, 55 GALLON CAPACITY, 36 IN OVERALL W, 58 IN OVERALL H, 1 MIL THICK, 100 PK
TRASH BAGS, 55 GALLON CAPACITY, 36 IN OVERALL W, 58 IN OVERALL H, 1 MIL THICK, 100 PK
ABILITY ONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This grey trash bag is made of LLDPE, along with having a 1 mil thickness. This trash bag has a 55-gallon capacity.
Technical Specs
- ItemTrash Bag
- Width36 in
- Thickness1 mil
- Max. Load75 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- Bags per Roll10
- Bags per Package10
- Capacity 55 gal
- Height 58 in
- Colour Grey
- Garbage Bag Material LLDPE
- Package Configuration Coreless Roll
- % Recycled Content 0%
- Rolls per Package 10
- Scent Fragrance Free
- Country of Origin United States
(subject to change)
Alternate Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$133.83
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$192.19
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$202.08
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.03
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.53
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.24
/ PKG
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$455.02
/ PKG