!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH BAG,UNSCENTED,64X70 IN,2 MIL,65 GAL CAP,90 GAL MAX LOAD,LLDPE,CA 50

TRASH BAG,UNSCENTED,64X70 IN,2 MIL,65 GAL CAP,90 GAL MAX LOAD,LLDPE,CA 50

RALSTON

TRASH BAG,UNSCENTED,64X70 IN,2 MIL,65 GAL CAP,90 GAL MAX LOAD,LLDPE,CA 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH BAG,UNSCENTED,64X70 IN,2 MIL,65 GAL CAP,90 GAL MAX LOAD,LLDPE,CA 50

TRASH BAG,UNSCENTED,64X70 IN,2 MIL,65 GAL CAP,90 GAL MAX LOAD,LLDPE,CA 50

RALSTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $176.69 / CASE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RSNL637020C
  • Mfr. Model # L637020C
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.5 lbs

Product Details

Keep your trash cans clean and dry with these unscented low-density polyethylene trash can liners. Each liner is 64 x 70 inches in size and 2 mil in thickness, making them a durable choice for many types of disposable materials. These liners have a capacity of 65 gallons and can hold a maximum load of 90 gallons. Each case contains 50 liners.

Technical Specs

  • ItemBin Liner
  • Width36 in
  • Thickness2 mm
  • Garbage Bag MaterialLLDPE
  • Package ConfigurationFlat Pack
  • % Recycled Content0%
  • ScentFragrance Free
  • Capacity 65 gal
  • Height 70 in
  • Max. Load 90 gal
  • Bag Closure Type None
  • Bottom Seal Type Flat
  • Application Industrial
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list