!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, LANDMARK SERIES, SQUARE, CANOPY TOP, 26 IN OVERALL W, POLYCARBONATE

TRASH CAN, LANDMARK SERIES, SQUARE, CANOPY TOP, 26 IN OVERALL W, POLYCARBONATE

RUBBERMAID COMMERCIAL PRODUCTS

TRASH CAN, LANDMARK SERIES, SQUARE, CANOPY TOP, 26 IN OVERALL W, POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, LANDMARK SERIES, SQUARE, CANOPY TOP, 26 IN OVERALL W, POLYCARBONATE

TRASH CAN, LANDMARK SERIES, SQUARE, CANOPY TOP, 26 IN OVERALL W, POLYCARBONATE

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,135.59 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4KFP5
  • Mfr. Model # FG397500BLA
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This black Landmark Series trash can has a hinged lid connection. It also features openings on all four sides for convenient refuse collection connection. hinged hood with a stay-open strap for easy access to rigid liner. rainhood cover allows for year-round container use. This trash can includes rigid plastic liner, hinged hood with a stay-open strap for easy access to rigid liner meets the standards for ADA, with a UV-protectant finish, and a 50-gallon capacity.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity50 gal
  • Specific Container MaterialPlastic
  • Top TypeCanopy
  • Container Mounting StyleFree-Standing
  • IncludesRigid Plastic Liner, Hinged Hood With a Stay-Open Strap for Easy Access to Rigid Liner
  • StandardsADA Compliant
  • FinishUV Protectant
  • Lid OptionsLid Included
  • SeriesLandmark Series(R)
  • Container Shape Square
  • Height 46 1/2 in
  • Depth 26 in
  • Colour Black
  • Width 26 in
  • Mobility Stationary
  • Features Openings on All Four Sides For Convenient Refuse Collection. Hinged Hood With a Stay-Open Strap For Easy Access to Rigid Liner. Rainhood Cover Allows for Year-Round Container Use.
  • Lid Connection Hinged
  • Location Indoor/Outdoor
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list