!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRASH CAN, CLASSICS, ROUND, FLAT WITH TOP OPENING TOP, STEEL, BLACK

TRASH CAN, CLASSICS, ROUND, FLAT WITH TOP OPENING TOP, STEEL, BLACK

RUBBERMAID

TRASH CAN, CLASSICS, ROUND, FLAT WITH TOP OPENING TOP, STEEL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH CAN, CLASSICS, ROUND, FLAT WITH TOP OPENING TOP, STEEL, BLACK

TRASH CAN, CLASSICS, ROUND, FLAT WITH TOP OPENING TOP, STEEL, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,457.86 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2KDJ7
  • Mfr. Model # FGS3ETBKPL
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

This black Classics series trash can features perforated steel design creates a clean, modern appearance for indoor and outdoor environments. heavy-gauge, fire-safe perforated steel. leak-proof rigid plastic liner included to contain liquids and keep the surrounding area clean.

Technical Specs

  • ItemTrash Can
  • Garbage Container Capacity25 gal
  • Specific Container MaterialSteel
  • ColourBlack
  • Includes(4) Adjustable Leg Levelers, Leak-Proof Rigid Plastic Liner, Perforated Design, Cable Secured Top, Fire Safe Steel, Uni-Koat Powder Coated Finish Top
  • StandardsADA Compliant
  • FeaturesPerforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included to Contain Liquids and Keep the Surrounding Area Clean.
  • Lid OptionsNo Lid
  • Rigid Liner MaterialPlastic
  • Container Shape Round
  • Height 35 1/2 in
  • Top Type Flat with Top Opening
  • Container Mounting Style Free-Standing
  • Mobility Stationary
  • Diameter 18 in
  • Finish Powder Coated, UV Protectant
  • Location Outdoor
  • Series Classics
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list