RECYCLED TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 50 IN OVERALL H, BLACK, 100 PK
RECYCLED TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 50 IN OVERALL H, BLACK, 100 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black recycled trash bag is made of LLDPE, along with having a 2 mil thickness. It also is for use with the following applications: food service, hospital, landscaping, office, super heavy weight. This recycled trash bag has a 45-gallon capacity.
Technical Specs
Item Recycled Trash Bag
Width 40 in
Thickness 2 mil
Max. Load 90 lb
Bag Closure Type None
Bottom Seal Type Star
Application Food Service, Hospital, Landscaping, Office, Super Heavy Weight
Rolls per Package 10
Capacity 45 gal
Height 50 in
Colour Black
Garbage Bag Material LLDPE
Package Configuration Coreless Roll
% Recycled Content 10% Post-Consumer, 70% Recycled Content
Bags per Roll 10
Scent Fragrance Free
Country of Origin United States
(subject to change)
Alternate Products
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.89
/ PKG
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$98.03
/ PKG
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.76
/ PKG
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.29
/ PKG