TRASH BAGS,44 GAL.,BLACK,PK25
TRASH BAGS,44 GAL.,BLACK,PK25
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TRASH BAGS, 44 GALLON CAPACITY, 38½ IN OVERALL W, 44½ IN OVERALL H, BLACK, 25 PK
Technical Specs
- ItemTrash Bags
- Width38 1/2 in
- Thickness0.9 mil
- Max. Load70 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- % Recycled Content0%
- Bags per Roll25
- ScentUnscented
- Capacity 44 gal
- Height 44 1/2 in
- Colour Black
- Garbage Bag Material Super Hexene HAO
- Package Configuration Coreless Roll
- Legend No Legend
- Application Food Service, Heavy Weight, Hospital, Office
- Rolls per Package 1
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.04
/ ROLL
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.40
/ PACKAGE