TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 48 IN OVERALL H, 22 MICRON THICK, 150 PK
TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 48 IN OVERALL H, 22 MICRON THICK, 150 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black trash bag is made of HDPE, along with a 22 micron thickness. It also is for use with the following applications: food service, hospital, landscaping, office. This trash bag has a 45-gallon capacity.
Technical Specs
Item Trash Bag
Width 40 in
Thickness 22 micron
Max. Load 85 lb
Bag Closure Type None
Bottom Seal Type Star
Application Food Service, Hospital, Landscaping, Office
Rolls per Package 10
Capacity 45 gal
Height 48 in
Colour Black
Garbage Bag Material HDPE
Package Configuration Coreless Roll
% Recycled Content 0%
Bags per Roll 15
Scent Fragrance Free
Country of Origin United States
(subject to change)
Alternate Products
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$87.04
/ pkg.