TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 46 IN OVERALL H, 15 MICRON THICK, 250 PK
TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 46 IN OVERALL H, 15 MICRON THICK, 250 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TRASH BAGS, 45 GALLON CAPACITY, 40 IN OVERALL W, 46 IN OVERALL H, 15 MICRON THICK, 250 PK
Technical Specs
- ItemTrash Bags
- Width40 in
- Thickness15 micron
- Max. Load70 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- % Recycled Content0%
- Bags per Roll25
- ScentUnscented
- Capacity 45 gal
- Height 46 in
- Colour Clear
- Garbage Bag Material HDPE
- Package Configuration Coreless Roll
- Legend No Legend
- Application Food Service, Heavy Weight, Hospital, Office
- Rolls per Package 10
- Country of Origin United States
(subject to change)
Alternate Products
-
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$138.07
/ pkg.