!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTAINER LINERS, CLEAR, 26X36 IN, 13 MIC, 10-26 GAL, HDPE, CA 500

CONTAINER LINERS, CLEAR, 26X36 IN, 13 MIC, 10-26 GAL, HDPE, CA 500

ROLLPAK

CONTAINER LINERS, CLEAR, 26X36 IN, 13 MIC, 10-26 GAL, HDPE, CA 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINER LINERS, CLEAR, 26X36 IN, 13 MIC, 10-26 GAL, HDPE, CA 500

CONTAINER LINERS, CLEAR, 26X36 IN, 13 MIC, 10-26 GAL, HDPE, CA 500

ROLLPAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.59 / CASE of 500

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RPKRHF2636-13C
  • Mfr. Model # RHF2636-13C
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.24 lbs

Product Details

These clear high-density polyethylene container liners have a durable 13-micron thickness to help keep trash or recycling contained. Designed to fit perfectly in a coordinating container, they cut down on wasted material and are a great choice for environmental source reduction. The bags measure 26 x 36 inches, have a 10- to 26-gallon capacity, and come in a case of 500.

Technical Specs

  • ItemContainer Liner
  • Width26 in
  • Thickness13 micron
  • Garbage Bag MaterialHDPE
  • Bags per Roll50
  • Capacity 10 to 26 gal
  • Height 36 in
  • Colour Clear
  • Application Size 26 in. x 36 in.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list