TRASH BAGS,20 TO 30 GAL.,CLEAR,PK500
TRASH BAGS,20 TO 30 GAL.,CLEAR,PK500
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
TRASH BAGS, 30 GALLON CAPACITY, 30 IN OVERALL W, 37 IN OVERALL H, 0.31 MIL THICK, 500 PK
Technical Specs
- ItemTrash Bags
- Width30 in
- Thickness8 micron
- Max. Load20 lb
- Bag Closure TypeNone
- Bottom Seal TypeStar
- % Recycled Content0%
- Bags per Roll25
- ScentUnscented
- Capacity 30 gal
- Height 37 in
- Colour Clear
- Garbage Bag Material HDPE
- Package Configuration Coreless Roll
- Legend No Legend
- Application Lightweight, Office
- Rolls per Package 20
- Country of Origin United States
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.28
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.33
/ PACKAGE