!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GARBAGE BAGS, EASY TIE, UNSCENTED, WHITE, 12 GAL CAPACITY, RL 30/CA 12

GARBAGE BAGS, EASY TIE, UNSCENTED, WHITE, 12 GAL CAPACITY, RL 30/CA 12

GLAD

GARBAGE BAGS, EASY TIE, UNSCENTED, WHITE, 12 GAL CAPACITY, RL 30/CA 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARBAGE BAGS, EASY TIE, UNSCENTED, WHITE, 12 GAL CAPACITY, RL 30/CA 12

GARBAGE BAGS, EASY TIE, UNSCENTED, WHITE, 12 GAL CAPACITY, RL 30/CA 12

GLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.35 / CASE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CLO30298
  • Mfr. Model # 10067489302985
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.065 lbs

Product Details

These white, 12-gallon garbage bags can hold up to 99 pounds of garbage. The easy tie tabs make it simple to close the bags, and their unscented feature is great for scent-free environments. They come in a case of 12 rolls, with 30 bags per roll.

Technical Specs

  • ItemTrash Bag
  • Width3 29/64 in
  • ThicknessNA
  • Bag Closure TypeEasy Tie
  • Bags per Roll30
  • Capacity 12 gal
  • Height 3 29/64 in
  • Max. Load 99 lb
  • Package Configuration White
  • Scent Unscented
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list