TRASH BAGS, 60 GALLON CAPACITY, 38 IN OVERALL W, 58 IN OVERALL H, 1.2 MIL THICK, 100 PK
TRASH BAGS, 60 GALLON CAPACITY, 38 IN OVERALL W, 58 IN OVERALL H, 1.2 MIL THICK, 100 PK
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This clear trash bag is made of Super Hexene Hao, along with a 1.2 mil thickness. It also is for use with the following applications: food service, hospital, landscaping, office. This trash bag has a 60-gallon capacity.
Technical Specs
Item Trash Bag
Width 38 in
Thickness 1.2 mil
Max. Load 85 lb
Bag Closure Type None
Bottom Seal Type Star
Application Food Service, Hospital, Landscaping, Office
Rolls per Package 10
Scent Fragrance Free
Capacity 60 gal
Height 58 in
Colour Clear
Garbage Bag Material Super Hexene HAO
Package Configuration Coreless Roll
% Recycled Content 0%
Bags per Roll 10
Bags per Package 10
Country of Origin United States
(subject to change)
Alternate Products
ABILITY ONE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.96
/ pkg.
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.44
/ pkg.