!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRASH BAG,33 GAL,BLACK,PK 100

TRASH BAG,33 GAL,BLACK,PK 100

GRAINGER

TRASH BAG,33 GAL,BLACK,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRASH BAG,33 GAL,BLACK,PK 100

TRASH BAG,33 GAL,BLACK,PK 100

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.60 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38D110
  • Mfr. Model # 38D110
  • UNSPSC # 47121701
  • CATALOGUE PAGE # 795
  • Shipping Weight 13.7 lbs

Technical Specs

  • Bag Product GroupingRecycled Material Trash Bag
  • Trash Bag MaterialLLDPE
  • Thickness1.5 mil
  • Bag Closure TypeNone
  • Height39 in
  • Bottom Seal TypeStar
  • LegendNo Legend
  • Bags per Roll10
  • ItemRecycled Trash Bags
  • Capacity 33 gal
  • % Recycled Content 70% Recycled Content: 10% Post Consumer
  • Colour Black
  • Width 33 in
  • Max. Load 80 lb
  • Scent Unscented
  • Package Configuration Coreless Roll
  • Rolls per Package 10
  • Application Food Service, Hospital, Landscaping, Office, Xtra Xtra Heavy Weight

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 70% Pre-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list