!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECYCLED TRASH BAGS, 13 GALLON CAPACITY, 23¼ IN OVERALL W, 28 IN OVERALL H, WHITE, 80 PK

RECYCLED TRASH BAGS, 13 GALLON CAPACITY, 23¼ IN OVERALL W, 28 IN OVERALL H, WHITE, 80 PK

GRAINGER

RECYCLED TRASH BAGS, 13 GALLON CAPACITY, 23¼ IN OVERALL W, 28 IN OVERALL H, WHITE, 80 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECYCLED TRASH BAGS, 13 GALLON CAPACITY, 23¼ IN OVERALL W, 28 IN OVERALL H, WHITE, 80 PK

RECYCLED TRASH BAGS, 13 GALLON CAPACITY, 23¼ IN OVERALL W, 28 IN OVERALL H, WHITE, 80 PK

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.36 / PACKAGE of 80

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49YW63
  • Mfr. Model # 49YW63
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Product Details

RECYCLED TRASH BAGS, 13 GALLON CAPACITY, 23¼ IN OVERALL W, 28 IN OVERALL H, WHITE, 80 PK

Technical Specs

  • ItemRecycled Trash Bag
  • Width23 1/4 in
  • Thickness0.69 mil
  • Max. Load55 lb
  • Bag Closure TypeNone
  • Bottom Seal TypeFlat
  • ApplicationCommercial
  • Rolls per Package1
  • Capacity 13 gal
  • Height 28 in
  • Colour White
  • Garbage Bag Material LLDPE
  • Package Configuration Coreless Roll
  • % Recycled Content 80% Post-Consumer
  • Bags per Roll 80
  • Scent Fragrance Free
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 80% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list