!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, STEEL, 55 GAL, UNLINED WITH RUST INHIBITOR, 18 GA/18 GA/18 GA

TRANSPORT DRUM, STEEL, 55 GAL, UNLINED WITH RUST INHIBITOR, 18 GA/18 GA/18 GA

APPROVED VENDOR

TRANSPORT DRUM, STEEL, 55 GAL, UNLINED WITH RUST INHIBITOR, 18 GA/18 GA/18 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, STEEL, 55 GAL, UNLINED WITH RUST INHIBITOR, 18 GA/18 GA/18 GA

TRANSPORT DRUM, STEEL, 55 GAL, UNLINED WITH RUST INHIBITOR, 18 GA/18 GA/18 GA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.59 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19H067
  • Mfr. Model # TH55-3R
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 622
  • Shipping Weight 48.0 lbs

Product Details

This transport drum measures 35 3/4 inch height and is black. It includes epdm gasket and is made out of 18 gauge steel. This transport drum meets the standards for UN.

Technical Specs

  • ItemTransport Drum
  • Body Material Gauge18 ga
  • Bottom Material Gauge18 ga
  • Cover MaterialSteel
  • Interior LiningUnlined with Rust Inhibitor
  • Overall Height35 3/4 in
  • Top Outside Diameter23 1/2 in
  • UN Rating SolidsNot Rated
  • Bung Hole Size2 in NPS, 3/4 in NPS
  • Bottom Inside Diameter22 1/2 in
  • Bung Hole Thread TypeNPS
  • Empty Container Weight45 lb
  • For HoldingChemicals, Detergents, Inks, Lubricants and More without Rust Formation
  • Number of Rolling Hoops2
  • StandardsUN Certified
  • Weight Capacity824 lb
  • Body Colour Black
  • Body Thickness 1.2 mm
  • Cover Colour Black
  • Drum Head Type Closed Head
  • Number of Bung Holes 2
  • Top Material Gauge 18 ga
  • UN Rating Liquids 1A1/X1.8/300
  • Volume Capacity 55 gal
  • Drum Material Steel
  • Bottom Thickness 0.05 in
  • Drum Type Transport
  • For Drum Capacity 55 gal
  • Includes EPDM Gasket
  • Seal Material EPDM Rubber
  • Top Thickness 0.05 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list