TRANSPORT DRUM, STEEL, 30 GAL, EPOXY PHENOLIC, 20 GA/16 GA/16 GA, 2 BUNG HOLES
TRANSPORT DRUM, STEEL, 30 GAL, EPOXY PHENOLIC, 20 GA/16 GA/16 GA, 2 BUNG HOLES
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This transport drum measures 29 1/2 inch height and is black. It is made out of 20 gauge steel. In addition, it is chemical/corrosion-resistant. This transport drum meets the standards for DOT 49 CFR 173.
Technical Specs
Item Transport Drum
Body Material Gauge 20 ga
Bottom Material Gauge 16 ga
Cover Colour White
Drum Head Type Closed Head
Number of Bung Holes 2
Top Material Gauge 16 ga
UN Rating Liquids 1A1/X1.8/300
Volume Capacity 30 gal
Drum Material Steel
Bottom Thickness 0.06 in
Drum Type Transport
For Drum Capacity 30 gal
Number of Rolling Hoops 2
Seal Material Nitrile Rubber
Top Thickness 0.04 in
Body Colour Black
Body Thickness 0.9 mm
Closing Ring Material Steel
Cover Material Carbon Steel
Interior Lining Epoxy Phenolic
Overall Height 29 1/2 in
Top Outside Diameter 18 3/4 in
UN Rating Solids Not Rated
Bung Hole Size 2 in NPT, 3/4 in
Bottom Inside Diameter 18 1/4 in
Bung Hole Thread Type NPT
Empty Container Weight 31 lb
For Holding Liquids
Resistance Properties Chemical-Resistant, Corrosion-Resistant
Standards DOT 49 CFR 173
Weight Capacity 299 lb
Country of Origin United States
(subject to change)