TRANSPORT DRUM, STEEL, 10 GAL, EPOXY PHENOLIC, 20 GA/20 GA/20 GA, 2 BUNG HOLES
TRANSPORT DRUM, STEEL, 10 GAL, EPOXY PHENOLIC, 20 GA/20 GA/20 GA, 2 BUNG HOLES
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This transport drum measures 19 1/4 inch height and is black. It is made out of 20 gauge steel. In addition, it is chemical/corrosion-resistant. This transport drum meets the standards for DOT 49 CFR 173.
Technical Specs
Item Transport Drum
Body Material Gauge 20 ga
Bottom Material Gauge 20 ga
Cover Material Carbon Steel
Interior Lining Epoxy Phenolic
Overall Height 19 1/4 in
Top Outside Diameter 14 1/4 in
UN Rating Solids Not Rated
Bung Hole Size 2 in NPT, 3/4 in
Bottom Inside Diameter 14 in
Drum Type Transport
For Drum Capacity 10 gal
Number of Rolling Hoops 2
Seal Material Nitrile Rubber
Weight Capacity 116 lb
Body Colour Black
Body Thickness 0.9 mm
Cover Colour White
Drum Head Type Closed Head
Number of Bung Holes 2
Top Material Gauge 20 ga
UN Rating Liquids 1A1/X1.4/250
Volume Capacity 10 gal
Drum Material Steel
Bung Hole Thread Type NPT
Empty Container Weight 14 lb
For Holding Liquids
Resistance Properties Chemical-Resistant, Corrosion-Resistant
Standards DOT 49 CFR 173
Country of Origin United States
(subject to change)
Alternate Products
SKOLNIK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$276.29
/ each