!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRANSPORT DRUM, POLYETHYLENE, 30 GAL, UNLINED/NO INTERIOR COATING, BLUE/BLUE

TRANSPORT DRUM, POLYETHYLENE, 30 GAL, UNLINED/NO INTERIOR COATING, BLUE/BLUE

APPROVED VENDOR

TRANSPORT DRUM, POLYETHYLENE, 30 GAL, UNLINED/NO INTERIOR COATING, BLUE/BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT DRUM, POLYETHYLENE, 30 GAL, UNLINED/NO INTERIOR COATING, BLUE/BLUE

TRANSPORT DRUM, POLYETHYLENE, 30 GAL, UNLINED/NO INTERIOR COATING, BLUE/BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.75 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4GY39
  • Mfr. Model # POLY30TH-BL
  • UNSPSC # 24112108
  • CATALOGUE PAGE # 622
  • Shipping Weight 15.5 lbs

Product Details

This transport drum measures 29 inch height and is blue. This transport drum meets the standards for DOT 49 CFR 173, FDA.

Technical Specs

  • ItemTransport Drum
  • Body Thickness87 mil
  • Cover MaterialPolyethylene
  • Interior LiningUnlined/No Interior Coating
  • Overall Height29 in
  • UN Rating Liquids1H1/Y1.8/100
  • Volume Capacity30 gal
  • Drum MaterialPolyethylene
  • Bung Hole Thread TypeNPT
  • For Drum Capacity30 gal
  • Number of Rolling Hoops2
  • Weight Capacity449 lb
  • Body Colour Blue
  • Cover Colour Blue
  • Drum Head Type Closed Head
  • Number of Bung Holes 2
  • Top Outside Diameter 19 1/4 in
  • UN Rating Solids Not Rated
  • Bung Hole Size 2 in NPT, 3/4 in
  • Bottom Inside Diameter 19 in
  • Drum Type Transport
  • For Holding Liquids
  • Standards DOT 49 CFR 173, FDA Approved
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list