TRANSPORT DRUM, POLYETHYLENE, 30 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES
TRANSPORT DRUM, POLYETHYLENE, 30 GAL, LEVER LOCK RING, BLUE/WHITE, 2 BUNG HOLES
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This transport drum measures 30 inch height and is blue. This transport drum meets the standards for DOT 49 CFR 173.3.
Technical Specs
- ItemTransport Drum
- Body Thickness180 mil
- Cover ColourWhite
- Drum ClosureLever Lock Ring
- Interior LiningUnlined/No Interior Coating
- Overall Height30 in
- UN Rating LiquidsNot Rated
- Volume Capacity30 gal
- Drum MaterialPolyethylene
- Drum TypeTransport
- For HoldingSolids
- StandardsDOT 49 CFR 173.3
- Body Colour Blue
- Closing Ring Material Steel
- Cover Material Polyethylene
- Drum Head Type Open Head
- Number of Bung Holes 2
- Top Outside Diameter 19 3/8 in
- UN Rating Solids 1H2/Y180/S
- Bung Hole Size 2 in, 3/4 in
- Bottom Inside Diameter 19 1/4 in
- For Drum Capacity 30 gal
- Number of Rolling Hoops 2
- Weight Capacity 449 lb
- Country of Origin United States
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.07
/ EACH